Beli harga kabel las 50mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RHINO Set Electrode Holder with Cable (Tang Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0112
- KRISBOW Kabel Lasatribut:
- Applications: Supplies Power
- Material: Cooper Insulant
- Type: Welding Cable
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- TRUSCO Cable for Welding MachineDeskripsi:Usage:Indicate air pressureatribut:
- Material: Conductor part: copper wire, Covering: natural rubber for conductor
- Set Contents: Without
- Suitable Current (A): 71
- Electrical Wire (mm²): 2CT2C x 14.0
- Welding Machine Input Power (kW): 10.5
- Welding Machine Rated Input (kVA): 17.6
- Cable (m): 5
- Specification: Connection cable primary side 2 core for welding equipment
- Accessories: None
- Purpose of Use: Mainly as primary side cable of arc welding machine.
- SUPERFLEX Welding CableDeskripsi:Kabel Las Superflex 70mm Bisa di pakai untuk daya 350A. 420A Dan 550A.
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- TRUSCO Cable for Welding MachineDeskripsi:-It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as primary side cable of arc welding machine.-None-Connection cable for welding equipments primary side 2 cores-With phi8 round terminalatribut:
- Conductor Part Materials: Copper wire
- Accessories: None
- Coating Materials: Natural Rubber for Conducting Wire
- Purpose of Use: Mainly as primary side cable of arc welding machine.
- TRUSCO Cabtyre CableDeskripsi:Usage:To bundle and fix wire and cable. For outdoor use.
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- TRUSCO Cable for Welding MachineDeskripsi:-It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as cable for secondary side connection of arc welding machine.-None-Connection cable for welding equipments secondary side-With phi8 round terminalatribut:
- Conductor Part Materials: Copper wire
- Accessories: None
- Coating Materials: Natural Rubber for Conducting Wire
- Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
- TRUSCO Work Cable with HolderDeskripsi:Because it uses elastic and tough natural rubber, it is resistant to shock and wear, and in particular, the withstand voltage characteristic is very excellent.Use : As the secondary cable (welding side) of the arc welding machineAccessories : Welding rod holder (TEH - 300), 8 round terminal (insulating cap)atribut:
- Material: Natural rubber, conductor for conductors
- Cable Length (m): 5
- Accessories: Welding Rod Holder (TEH-300), Φ8 Round Terminal (insulating cap)
- Purpose of Use: As a secondary cable (welding side) of the arc welding machine.
- TRUSCO Secondary Side Connecting Cable for Welding Equipment (with round terminals)atribut:
- Material: Conductor part: copper wire, Covering: natural rubber for conductor
- Set Contents: Without
- Suitable Current (A) 100%: 171
- Suitable Current (A) 80%: 191
- Suitable Current (A) 50%: 241
- Electrical Wire (mm²): WCT-38
- Cable (m): 10
- Specification: Connection cable secondary side for welding
- Accessories: None
- Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
- monotaro Welding solid wire (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
Daftar Harga harga kabel las 50mm Terbaru March 2026
| RHINO Set Electrode Holder with Cable (Tang Las) | Rp98.900 |
| KRISBOW Kabel Las | Rp2.599.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp109.000 |
| STAHLWERK Welding Cable | Rp379.900 |
| TRUSCO Cable for Welding Machine | Rp4.099.900 |
| SUPERFLEX Welding Cable | Rp94.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
| TRUSCO Cable for Welding Machine | Rp999.900 |
| TRUSCO Cabtyre Cable | Rp4.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Set%20Electrode%20Holder%20with%20Cable%20(Tang%20Las)/qeP102113950-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/KRISBOW%20Kabel%20Las/49P104585153-10.jpg)
/hmP102121634-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/STAHLWERK%20Welding%20Cable/86P103948294-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Cable%20for%20Welding%20Machine/P102011966-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/SUPERFLEX%20Welding%20Cable/cvP105643463-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Cable%20for%20Welding%20Machine/P102956560-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Cabtyre%20Cable/P102006979-1.jpg)
/P102051559-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Cable%20for%20Welding%20Machine/P102956579-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Work%20Cable%20with%20Holder/P102187463-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Secondary%20Side%20Connecting%20Cable%20for%20Welding%20Equipment%20(with%20round%20terminals)/P102012802-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/STAHLWERK%20Cable%20Connector/p1P103246901-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20solid%20wire%20(Kawat%20Las)/mmP101564814-3.jpg)